![turb1ougt30adz30x2b1131](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12023568.jpg?preset=medium)
TURCK CANADA BI10U-GT30-ADZ30X2-B1131 250/300V Turck Works Proximity Switch Turck
Description
Flush mountable inductive proximity sensor with 2-wire 7/8-16 quick disconnect termination. It has green LED power on, flashing green short-circuit warning, yellow LED output energized indicators. It features M30 threaded mounting type. It is a resistant to AC weld fields. It senses all metals at the same rated sensing distance. It is short-circuit and overload protected. It is normally open output.
Specifications
Brand Name | Turck | Item Name | Inductive Sensor |
Type | Uprox, Shielded | Thread Size | M30 x 1.5 |
Sensing Distance | 10 mm | Shape | Cylindrical |
Connection | 2-Pin M12 | Output | NO |
Output Circuit Type | 2-Wire | Dimensions | 30 mm dia x 80 mm L |
Series/Model | BI10U-GT30 | Voltage Rating | 250 - 300 V |
Amperage Rating | 400/300 mA | Operating Frequency | 0.06 kHz |
Degree of Protection | IP67 | NEMA Rating | NEMA 1, 3, 4, 6, 13 |
Indicator Type | Green LED (Power On), Flashing Green (Short-Circuit Warning), Yellow LED (Output Energized) | Connection Type | 7/8-16 Quick-Disconnect Termination |
Mounting Type | Flush | Temperature Rating | -24 to 70 °C |
Packages
1 - UNIT - 1 |