Abbotsford
bnrlm5

SHELLEY INDUSTRIAL AUTOMATION LM5 MULTI-BEAM Series 3 and 4-Wire Logic Module - ON Delay

Price $139.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SHELLEY AUTOMATION
Manufacturer #:LM5

Description

The LM5 is a true "on-delay" type logic module. The input signal must be present for a predetermined length of time before the output is energized. The output then remains energized until the input signal is removed. If the input signal is not present for the predetermined time period, no output occurs. If the input signal is removed momentarily and then reestablished, the timing function starts over again from the beginning. A LIGHT/DARK operation selection jumper is included. The standard time range is adjustable from 1.5 to 15 seconds (field adjustable), and other ranges are available. The LM5 is often used to detect jams on a conveyor line, where a beam broken for longer than a preset period of time implies a product jammed in the light beam.

Specifications

Brand Name Shelley Automation Item Name Logic Module
Type 3 and 4-Wire, On Delay For Use With Multi-Beam® Sensors
Includes Jumper

Packages

1 - UNIT - 1