SHELLEY INDUSTRIAL AUTOMATION SMB700 Right Angle Mounting Bracket with Cable Gland Assembly and Lockwasher
Description
FEATURES:- Bracket: Right Angle Mounting- Material: 11 Gauge Stainless Steel- 2-axis mounting- Supplied with cable gland assembly and lockwasher
Specifications
Brand Name | Shelley Automation | Item Name | Mounting Bracket |
Material | 11 ga Stainless Steel | Type | 2 Axis, Right Angle |
Dimensions | 2.75 in L x 2.25 in H x 0.12 in T | Color/Finish | Zinc Plated |
Includes | Cable Gland Assembly and Lockwasher | UPC | 662488166403 |
Packages
1 - UNIT - 1 |