Abbotsford
pafz966f

PEPPERL+FUCHS Z966.F 10V 169 ohm Pepperl & Fuchs Zener Diode Barriers

Price $630.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:Z966.F

Description

Zener barrier with 2-channel, DC version, positive polarity, 50 mA fuse rating, replaceable back-up fuse and with diode return. Replaceable back-up fuse. The zener barrier prevents the transfer of unacceptably high energy from the safe area into the hazardous area. The zener diodes in the zener barrier are connected in the reverse direction. The breakdown voltage of the diodes is not exceeded in normal operation. If this voltage is exceeded, due to a fault in the safe area, the diodes start to conduct, causing the fuse to blow. The zener barrier has a positive polarity, the anodes of the zener diodes are grounded.

Specifications

Brand Name Pepperl+Fuchs Item Name Zener Barrier
Type 2-Channel Voltage Rating 11.1 V
Amperage Rating 63 mA Mounting Type DIN Rail
Dimensions 12.5 mm W x 115 mm H x 116 mm D Temperature Rating -25 to 70 °C
Standards EN IEC 60079-0:2018+AC:2020, EN 60079-11:2012, EN 60079-15:2010

Packages

1 - UNIT - 1