LUTRON LRF2-TWRB-SW 3VDC TouchPRO Temperature Sensor Wireless, White
Description
RADIO POWR SAVR™ Wireless temperature sensor with 5 year battery life. If more than one sensor is associated with an HVAC controller, temperatures are averaged. Communicates via Lutron Clear Connect RF technology. Compatible only with the HVAC controller. Maximum of 5 wireless temperature sensors per RADIORA® 2 main repeater or HOMEWORKS® QS RF link. Multiple sensor averaging possible.
Specifications
Brand Name | Lutron | Sub Brand | Comfort Controls |
Item Name | Temperature Sensor | Type | Wireless |
Temperature Rating | 0 °C to 40 °C | Mounting Type | Surface |
Material | Plastic | Color | Snow White |
Dimensions | 3/4 in L x 1.63 in W | Standards | UL Listed, cUL, FCC, IC, COFETEL |
Application | For RadioRA 2 and HomeWorks QS Systems Programmed Using the PC Programming Tool | UPC | 027557800105 |
Packages
1 - UNIT - 1 |