Abbotsford
rayrtd10cs

NVENT THERMAL 10 ft 300V Tyco Temperature Sensor Corrugated Sheath

Price $434.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:RTD10CS

Description

Platinum RTD for accurate temperature sensing (-76 °F to 400 °F) in non-hazardous and hazardous areas, with stainless steel corrugated sheath. Approved for CID2 locations. Simple and fast to install. Direct connection to controller with 1/2"/12.7 mm NPT fitting that connects to the conduit box: allows mounting of the RTD in a typical ambient and splicing of RTD extension wire back to the controller. Sensor housing is 316 stainless steel, lead wire is heathed in Alloy 825. Temperature measuring range: -100 °F to 300 °F/-73 °C to 149 °C. Reliable during long life.

Specifications

Brand Name Raychem Sub Brand DigiTrace®
Item Name Temperature Sensor Type 3-Wire
Measuring Range -76 to 400 °F Temperature Rating 400 °F
Accuracy +/- 1 °F at 32 °F Series/Model RTD
Electrical Connection 20 AWG Voltage Rating 300 V
Resistance 100 O at 0 °C Material 316 Stainless Steel Housing
Dimensions 3/16 in Dia x 3 in L Includes 10 ft Flexible Armor, 18 in Lead Wire
Application For Monitoring and Control Systems UPC 715629007377

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok