NVENT THERMAL 254741-000 3-Wire RTD-200 Temperature Sensor For Ambient Sensing
Description
The Raychem RTD-200 is a three-wire, ambient sensing platinum RTD (resistance temperature detector-tor) typically used with electronic control systems that require accurate ambient temperature sensing. The RTD-200 comes with a 1/2" NPT fitting that installs to the appropriate conduit box. This allows mounting of the RTD in a typical ambient location. This also allows for splicing of RTD extension wire back to the controller.
Specifications
Brand Name | Raychem | Item Name | Temperature Sensor |
Measuring Range | -100 to 300 °F | Temperature Rating | 300 °F |
Accuracy | +/- 0.3 °F | Series/Model | RTD-200 |
Electrical Connection | 22 AWG | Amperage Rating | 600 V Wire Dielectric Strength |
Resistance | 100 O | Material | 316 Stainless Steel Housing, Fluoropolymer Outer Jacket |
Dimensions | 1/4 in dia x 3 in L | Includes | 1/2 in NPT Fitting |
Application | For Electronic Control Systems | UPC | 715629007407 |
Packages
1 - UNIT - 1 |