
ABB IPM2R ABB IPM Plastic Mini-Foot Switch, Grey/Red
Description
Mini foot switch with cover. Materials: cover and base made of self-extinguishing ABS.
Specifications
Brand Name | ABB | Item Name | Mini Foot Switch |
Voltage Rating | 250 V | Amperage Rating | 0.06/3 A |
Frequency Rating | 50/60 Hz | Material | ABS |
Series | IPM | Contact Configuration | 1 NO, 1 NC |
Closed Contact Resistance | 30 mO | Color | Gray/Red |
Action | Snap Action | Dimensions | 101 mm L x 75 mm W x 35 in H |
Actuator Type | Pedal | Enclosure Type | IP40 |
Operating Cycles | 100000 | Environmental Conditions | -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature |
Standards | IEC 60947-5-1, IEC 61058-1 | Application | For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc. |
UPC | 888614186804 |
Packages
1 - UNIT - 1 |