
ABB IPSG1A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Free Movement, Grey
Description
Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest.
Specifications
Brand Name | ABB | Item Name | Foot Switch |
Type | IPS Foot Switches | Voltage Rating | 250 VAC |
Amperage Rating | 3 A | Frequency Rating | 50/60 Hz |
Material | Thermoplastic | Series | IPS |
Contact Configuration | 1 NO, 1 NC | Closed Contact Resistance | 25 mO |
Color | Gray | Action | Snap Action |
Dimensions | 280 mm L x 140 mm W x 138 in H | Actuator Type | Pedal |
Enclosure Type | IP65 | Operating Cycles | 300000 |
Environmental Conditions | -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature | Standards | EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 |
Application | For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc. | UPC | 662019757537 |
Packages
1 - UNIT - 1 |