![entipsg3d11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11534643.jpg?preset=medium)
ABB IPSG3D11 3Amp 250V 1 Slow Action 1NO 1NC ABB IPS Series Foot Switch Low Position, Grey
Description
Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest. Foot switch latched in low position (maintained): same operation as free movement, except that a state of rest is obtained only after having unlatched the pedal with the end of the foot.
Specifications
Brand Name | ABB | Item Name | Foot Switch with Cover |
Type | Plain | Voltage Rating | 500 V |
Amperage Rating | 10 A at 24 VAC, 5.5 A at 130 VAC, 4 A at 400 VAC, 6 A at 240 VAC, 3.1 A at 230 VAC, 0.6/66 A at 110 VDC, 0.4 A at 250 VDC, 6 A at 24 VDC, 0.55 A at 125 VDC | Frequency Rating | 50/60 Hz |
Material | Alloyed Polycarbonate and ABS | Series | IPS |
Contact Configuration | 1 NO - 1 NC | Electrical Connection | M3.5 Phillips Screw with Cable Clamp |
Closed Contact Resistance | 25 mO | Color | Gray |
Action | Non-Overlapping Slow Action | Dimensions | 280 mm L x 140 mm W x 138 mm H |
Actuator Type | Free Movement | Environmental Conditions | -10 to 70 °C Operation, -30 to 80 °C Storage |
For Use With | Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses | Standards | UL Listed |
UPC | 888614187269 |
Packages
1 - UNIT - 1 |