
ABB IPSY1D11 3Amp 250V 1 Slow Action 1NO 1NC ABB IPS Series Foot Switch Free Movement ,Yellow
Description
Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest.
Specifications
Brand Name | ABB | Item Name | Foot Switch |
Amperage Rating | 10 A at 24 VAC, 5.5 A at 130 VAC, 4 A at 400 VAC, 6 A at 240 VAC, 3.1 A at 230 VAC, 0.6/66 A at 110 VDC, 0.4 A at 250 VDC, 6 A at 24 VDC, 0.55 A at 125 VDC | Frequency Rating | 50/60 Hz |
Contact Configuration | 1 NC | Color | Gray/Yellow |
Action | Non-Overlapping Slow Action | Dimensions | 280 mm L x 140 mm W x 138 mm H |
Actuator Type | Free Movement | Standards | IEC 60947-1, IEC 60947-5-1, EN60947-1, EN60947-5-1, UL 508 and CSA C22-2 No. 14, EN61058-1, EN50013 Compliant |
Application | For Mechanical Applications Such As Presence/Absence, Positioning, and Travel Limit | UPC | 662019794617 |
Packages
1 - UNIT - 1 |