
ABB IPSY3A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Low Position, Yellow
Description
Foot switch snap action contacts. Grey base and yellow cover. Latched in low position. Rated impulse withstand voltage 6kV. 1 auxiliary contact NC and 1 auxiliary contact NO. Mechanical durability 30 million.
Specifications
Brand Name | ABB | Item Name | Foot Switch |
Voltage Rating | 250 VAC | Amperage Rating | 3 A |
Frequency Rating | 50/60 Hz | Material | Thermoplastic |
Series | IPS | Contact Configuration | 1 NO, 1 NC |
Closed Contact Resistance | 25 mO | Color | Yellow |
Action | Snap Action | Dimensions | 280 mm L x 140 mm W x 138 in H |
Actuator Type | Pedal | Enclosure Type | IP65 |
Operating Cycles | 300000 Mechanical | Environmental Conditions | -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature |
Standards | EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 | Application | For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc. |
UPC | 662019794839 |
Packages
1 - UNIT - 1 |