
ABB IPSZ3A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Low Position, Grey/Red
Description
Foot switch with half cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest. Foot switch latched in low position (maintained): same operation as free movement, except that a state of rest is obtained only after having unlatched the pedal with the end of the foot.
Specifications
Brand Name | ABB | Item Name | Foot Switch |
Voltage Rating | 250 VAC | Amperage Rating | 3 A |
Frequency Rating | 50/60 Hz | Material | Thermoplastic |
Series | IPS | Contact Configuration | 1 NO, 1 NC |
Closed Contact Resistance | 25 mO | Color | Half Red |
Action | Snap Action | Dimensions | 280 mm L x 140 mm W x 138 in H |
Actuator Type | Pedal | Enclosure Type | IP65 |
Operating Cycles | 300000 Mechanical | Environmental Conditions | -10 to 70 °C Operating Temperature, -30 to 80 °C Storage Temperature |
Standards | EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 | Application | For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc. |
UPC | 662019794990 |
Packages
1 - UNIT - 1 |