![cthe47cls05](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303186609.jpg?preset=medium)
C-H E47CLS05 LIMIT SWITCHES
Description
Precision switch with plunger actuator and 0.002 inch movement differential.
Specifications
Brand Name | Eaton | Type | E47 |
Contact Configuration | SPDT | Connection | Screw Terminals |
Dimensions | 4.5000 IN X 3.5000 IN X 1.0000 IN | Amperage Rating | 20 A |
Connection Type | Screw-Type Terminals | Standards | Contact factory |
Application | Ind Facilities & Factories - Facility: Safety and Security Systems | UPC | 782114993521 |
Packages
1 - UNIT - 1 |