Abbotsford
cthe47bms04

EATON E47BMS04 15Amp E47 Precision Limit Switch Extended Straight Plunger

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E47BMS04

Description

Cutler-Hammer E47 Precision Switches from Eaton’s electrical business provide high accuracy switching at an affordable price. A variety of standard features, such as current capacity, operating force, travel characteristics and actuators, lets you custom fit the switch to your application. The switches are available in their compact basic form, or enclosed in a rugged, metal housing.PRODUCT FEATURES:- Compact housings are ideal for use where space is restricted- Precision, snap-action operators provide accurate repeatability of electrical and mechanical operating characteristics- High current capacity (up to 20A) allows power load switching and motor handling capability- Enclosed booted versions shield actuators from debris

Specifications

Brand Name Eaton Item Name Limit Switch
Type E47 Actuator Extended Straight Plunger
Voltage Rating 250 VAC, 30 VDC Contact Configuration 1 SPDT (Form C)
Connection Screw Terminal Dimensions 1.94 x 0.69 x 1.36 in
Series/Model E47 Amperage Rating 15 A at 250 VAC, 6 A at 30 VDC
Connection Type Screw-Type Terminals For Use With Industrial Facilities and Factories, Safety and Security Systems
Standards UL Listed, CSA Certified Application Ind Facilities & Factories - Facility: Safety and Security Systems
UPC 782113770888

Packages

1 - UNIT - 1