![cthe50am1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303155643.jpg?preset=medium)
EATON E50AM1 1NO-1NC NEMA Heavy Duty Plug-In Limit Switch
Description
E50 Heavy Duty Limit Switch
Specifications
Brand Name | Eaton | Item Name | Limit Switch |
Type | Heavy Duty | Actuator | Side Rotary |
Contact Configuration | 1 NO - 1 NC | Connection | Screw Terminal, Plug-In |
Number of Poles | 2 | Dimensions | 4.22 x 1.54 x 2.46 in |
Series/Model | E50 | Action | Maintained Two-Position |
Material | Die Cast Zinc | Connection Type | Screw-Type Terminals |
Standards | UL Listed, CSA Certified | UPC | 782113343921 |
Packages
1 - UNIT - 1 |