![cthe50ar1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303151356.jpg?preset=medium)
EATON E50AR1 1NO-1NC E50 NEMA Heavy Duty Plug-In Limit Switch
Description
E50SA body, pre-assembled, singe pole, 1 NO/1 NC, side rotary head with standard spring return, no indicating light.
Specifications
Brand Name | Eaton | Item Name | Limit Switch |
Type | Plug-in, Heavy Duty | Actuator | Side Rotary |
Voltage Rating | 600 AC | Contact Configuration | 1 NO, 1 NC |
Connection | 1/2 in NPT | Number of Poles | 1 |
Travel | 90° | Dimensions | 4.22 in L x 1.54 in W x 2.46 in H |
Series/Model | E50 | Action | Snap |
Amperage Rating | 10 A at 240 VAC, 1 A at 250 VDC | Operating Cycles | 13000000 Mechanical, 1000000 Electrical |
Material | Die-Cast Zinc | Mounting Type | Surface |
Degree of Protection | IP67 | Connection Type | Screw Terminal |
NEMA Rating | NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 | Temperature Rating | 10 - 200 °F |
Standards | UL Listed, CSA Certified | Application | For Industrial, Maintenance, Repair and Automotive |
UPC | 782113289861 |
Packages
1 - UNIT - 1 |