EATON E50BNR1 10Amp 2-Pole Eaton E50 Series Heavy Duty Plug-in Limit Switch
Description
E50 modular plug-in limit switch components from Eaton’s electrical sector are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs.
Specifications
Brand Name | Eaton | Item Name | Limit Switch |
Type | Heavy Duty | Actuator | Side Rotary |
Voltage Rating | 120 V | Contact Configuration | 2 NO, 2 NC |
Connection | Screw Terminal, Plug-In | Number of Poles | 2 |
Dimensions | 1.54 x 2.46 x 4.22 in | Series/Model | E50 |
Action | Spring Return | Indicator Type | Neon Light |
Connection Type | Screw-Type Terminals | Standards | UL Listed, CSA Certified, CE Certified |
UPC | 782113344386 |
Packages
1 - UNIT - 1 |