
EATON E50SA 1 Pole 2no 1no 1nc Eaton Cutler-Hammer Limit Switch Body
Description
Single pole 1 NO/1 NC no indicating light.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Body |
Type | Plug-in, Heavy Duty | Voltage Rating | 600 AC |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 1 |
Dimensions | 4-1/2 in L x 3-1/4 in W x 1-3/4 in H | Series/Model | E50 |
Amperage Rating | 10 A at 12 VAC, 1 A at 125 VDC | Material | Die-Cast Zinc |
Degree of Protection | IP67 | Connection Type | 5-Pin Receptacle |
NEMA Rating | NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 | Temperature Rating | -40 to 121 °C |
Standards | UL Listed, CSA Certified, IEC.947.5.1, TUV - E9271605E02, CE Marked | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 782113290676 |
Packages
1 - UNIT - 1 |