![cthe50sal](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12553871.jpg?preset=medium)
EATON E50SAL 1 Pole 1no 1nc Eaton Cutler-Hammer Limit Switch Body
Description
Single pole 1 NO/1 NC with LED indicating light.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Body |
Type | Heavy Duty, Plug-In | Contact Configuration | 1 NO - 1 NC |
Number of Poles | 1 | Dimensions | 1.54 in L x 1.73 in W x 3.14 in H |
Material | Die Cast Zinc | For Use With | Limit Switch |
Includes | LED Indicating Light | Standards | CSA Certified, UL Listed |
UPC | 782113775364 |
Packages
1 - UNIT - 1 |