![cthe50sb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303151433.jpg?preset=medium)
EATON E50SB 2no 2nc 1-Pole Eaton Cutler-Hammer Limit Switch
Description
Double pole 2 NO/2 NC no indicating light.
Specifications
Brand Name | Cutler Hammer | Item Name | Limit Switch Body without Indicating Light |
Type | Heavy Duty | Voltage Rating | 600 VAC |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 2 |
Dimensions | 3.14 in L x 1.54 in W x 1.73 in H | Amperage Rating | 10 A at 600 VAC |
Mounting Type | Plug-in | Degree of Protection | IP67 |
NEMA Rating | NEMA 1, 12, 13, 2, 4, 6, 6P | Temperature Rating | -40 to 221 °C |
For Use With | E50 Series Heavy Duty Limit Switches | Standards | UL Listed, CSA Certified |
UPC | 782113290683 |
Packages
1 - UNIT - 1 |