EATON E50SBL 1 Pole 2no 2nc Eaton Cutler-Hammer Limit Switch
Description
E50 Heavy-duty plug-in switches, switch bodies. Two-pole 2NO-2NC. Parallel wired indicator light with LED indicating light 24–120 Vac/Vdc.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Body |
Type | Heavy Duty, Plug-In | Voltage Rating | 120 VAC/24 VDC |
Contact Configuration | 2 NO, 2 NC | Number of Poles | 2 |
Dimensions | 1.54 in L x 1.73 in W x 3.14 in H | Material | Die Cast Zinc |
For Use With | E50 Limit Switch | Includes | Parallel Wired LED Indicator Light |
Standards | CSA Certified, UL Listed | UPC | 782113775371 |
Packages
1 - UNIT - 1 |