EATON E50SBN 2-Pole Eaton Cutler-Hammer Limit Switch Body w Neon Light
Description
E50 Switch Body With 120vac Neon Light 2no-2nc
Specifications
Brand Name | Eaton | Item Name | Body Switch |
Type | Heavy Duty | Voltage Rating | 120 V |
Contact Configuration | 2 NO, 2 NC | Connection | Plug-In |
Number of Poles | 2 | Dimensions | 3.14 x 1.54 x 1.73 in |
Series/Model | E50 | Indicator Type | Neon Light |
Material | Die Cast Zinc | Standards | UL Listed, CSA Certified |
UPC | 782113312835 |
Packages
1 - UNIT - 1 |