E50 Eaton Cutler-Hammer Step Switch Limit Switch Body
Description
Limit switch body.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Body |
Type | Heavy Duty, Plug-In, 2-Step | Contact Configuration | 1 NO - 1 NC |
Dimensions | 1.54 in L x 1.78 in W x 3.13 in H | Material | Die Cast Zinc |
For Use With | E50 Limit Switch | Standards | CSA Certified, RoHS Compliant, UL Listed |
UPC | 782113308814 |
Packages
1 - UNIT - 1 |