![cthls02](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12554774.jpg?preset=medium)
EATON LS-02 2NC Eaton Cutler-Hammer LS-Titan Round Plung Position Switch, Yellow
Description
Position switch 2NC rounded plunger with plastic enclosure.
Specifications
Brand Name | Eaton | Item Name | Position Switch |
Type | 2-Hole | Actuator | 8.2 mm Pin Plunger |
Voltage Rating | 220 VDC, 400 VAC | Contact Configuration | 2 NC |
Connection | M20 | Dimensions | 31 x 55 x 33.5 mm |
Series/Model | LS | Action | Slow |
Amperage Rating | 6 A at 240 VAC, 10 A at 24 VDC | Material | Plastic |
Color/Finish | Yellow | Mounting Type | 20 - 22 mm Hole |
Degree of Protection | IP66 | Temperature Rating | -25 to 70 °C |
Standards | IEC/EN 60947-5, UL 508, CSA-C22.2 No. 14, CE Certified | UPC | 786685522128 |
Packages
1 - UNIT - 1 |