EATON LSM-11S 1no 1nc Contactor Eaton Cutler-Hammer Metal Body Limit Switch
Description
Position switch 1NO 1NC rounded plunger with metal enclosure.
Specifications
Brand Name | Eaton | Type | LS-Titan |
Contact Configuration | 1 NO-1 NC, Snap Action, Positive Opening | Connection | Cage Clamps |
Dimensions | 1.2200 IN X 1.3200 IN X 2.9900 IN | Connection Type | Cage Clamps |
Standards | UL Listed,RoHS Compliant | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
UPC | 786685392134 |
Packages
1 - UNIT - 1 |