![cthlsm11srla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12554817.jpg?preset=medium)
Cutler-Hammer Metal Mini Din Switch Assy, LSM-11S Body and LSM-XRLA Head
Description
Adjustable roller lever 1NO 1NC with metal enclosure.
Specifications
Brand Name | Eaton | Item Name | Position Switch |
Type | Miniature DIN IEC | Actuator | Adjustable Roller Lever |
Contact Configuration | 1 NO - 1 NC | Connection | Cage Clamp |
Dimensions | 1.22 x 2.14 x 4.28 in | Action | Snap |
Material | Metal | Connection Type | Cage Clamps |
For Use With | Electrical Assemblies, Panels and EOEMs | Standards | UL Listed, RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 786685392271 |
Packages
1 - UNIT - 1 |