![cthlsm20a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12554764.jpg?preset=medium)
EATON LSM-20A Cutler-Hammer Mini Din Switch, Metal, Cage Clamp, Slow Make Break, 2-NO
Description
Position switch 2NO rounded plunger with metal enclosure.
Specifications
Brand Name | Eaton | Item Name | Position Switch |
Type | Miniature DIN IEC | Actuator | Round Plunger |
Contact Configuration | 2 NO | Connection | Cage Clamp |
Dimensions | 1.22 x 1.32 x 2.99 in | Action | Slow |
Material | Metal | Connection Type | Cage Clamps |
For Use With | Electrical Assemblies, Panels and EOEMs | Standards | UL Listed, RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 786685392158 |
Packages
1 - UNIT - 1 |