EATON LS-S11S Eaton Cutler-Hammer C-H LS-S11S Limit Switch
Description
Position switch 1NO 1NC rounded plunger with metal enclosure.
Specifications
Brand Name | Eaton | Sub Brand | None |
Type | LS-Titan | Contact Configuration | 1 NO-1 NC With Positive Opening Contact |
Connection | Screw Terminals | Dimensions | 2.9900 IN X 1.2200 IN X 0.1000 IN |
Material | Plastic | Connection Type | Screw-Type Terminals |
Standards | UL Listed,RoHS Compliant | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 786685392486 |
Packages
1 - UNIT - 1 |