Eaton Cutler-Hammer C-H LS-S20A Limit Switch
Description
Position switch 2NO rounded plunger with plastic enclosure.
Specifications
Brand Name | Eaton | Item Name | Position Switch |
Type | Miniature DIN IEC | Actuator | Round Plunger |
Contact Configuration | 2 NC | Connection | Screw Terminal |
Dimensions | 2.99 x 1.22 x 1.32 in | Material | Plastic |
Color/Finish | Yellow | Connection Type | Screw-Type Terminals |
For Use With | Electrical Assemblies, Panels and EOEMs | Standards | UL Listed, RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 786685392509 |
Packages
1 - UNIT - 1 |