![cthr4h3030fcc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303857635.jpg?preset=medium)
C-H R4H3030FCC GENERAL PURPOSE SWIT
Description
Switch body for use with rotary disconnect switches.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Body |
Type | H-Frame | Voltage Rating | 600 V |
Number of Poles | 3 | Dimensions | 3.8 in W x 3.3 in D x 4.57 in H |
Amperage Rating | 30 A | For Use With | Rotary Disconnect Switch |
Standards | CSA Certified, IEC Rated, UL 498 Listed | UPC | 786685408736 |
Packages
1 - UNIT - 1 |