![entls35p72b11](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324913001.jpg?preset=medium)
ABB LS35P72B11 30mm Limit Switch with Adjustable Fiber Rod Lever
Description
Fully directional translation movement limit switch. IP65, UL Type 4X standards. PG 13.5 and 1/2 inch NPT.
Specifications
Brand Name | ABB | Item Name | Limit Switch |
Type | Limit switch | Actuator | 3 mm Adjustable Fiberglass Rod Lever |
Contact Configuration | 1 NO, 1 NC | Connection | 1/2 Inch NPT Electrical |
Dimensions | 30 mm W | Action | Zb Snap Action |
Material | Plastic | Degree of Protection | IP65 |
Connection Type | Screw Terminal | NEMA Rating | Type 4 |
Standards | UL Listed | UPC | 662019788678 |
Packages
1 - UNIT - 1 |