EGS AFU033302 1 Break 1 End Right Appleton AFU 25 Pound Pull Force Control Switch
Description
Conveyor Control Switch, Type Single End Right Hand, Pull Cord, Operator Type Flag Arm, Voltage Rating 120/240/480/600 VAC, 115/230/250 VDC, Current Rating 15 Ampere at 120/240/480/600 VAC, 0.8 Ampere at 250 VAC/115 VDC, 0.4 Ampere at 230 VDC, Contact Configuration 1NO-1NC Double Break, Operating Force 25 Lb, Cable/Conduit Entry (2) 1 Inch Hub, Body Material Cast Aluminum, Body Finish Peened, Size 11-3/16 Inch L x 7-7/8 Inch D x 5-1/2 Inch H, Enclosure NEMA 3/3R/4/4X/12, Application Ordinary Location, Approval UL 508/698/1203, Temperature Range -40 to 150 Deg F
Specifications
Brand Name | Appleton | Item Name | Cable Pull Switch |
Type | Right Hand Single Stop | Number of Poles | 1 |
Contact Configuration | 2 NO, 2 NC | Series/Model | AFU |
Maximum Load Capacity | 25 lb | Material | Aluminum |
Temperature Rating | -40 to 66 °C | Standards | UL 508, UL 698, UL 1203. UL E164877, E10449 |
Application | For Used in Control Circuit of Magnetic Motor Starters to Shut Down Motor Driven Conveyors or other Machinery | UPC | 781381741224 |
Packages
1 - UNIT - 1 |