EGS Nema 3/4X 600VAC 15Amp 2 Lugs 1-1/2 inch OC Appleton Conveyor Control, Aluminum
Description
AFU conveyor control switch provides normal and emergency shut off for motor driven machinery. This switch is used in the control circuit of magnetic motor starters to shut down motor driven conveyors or other machinery. Constructed with cast aluminum housing, red epoxy coated steel flag arm, stainless steel actuator shaft, retaining ring, clevis loop and torsion springs. Stainless steel bushing can be easily reversed to increase or decrease actuation force.
Specifications
Brand Name | Appleton | Item Name | Cable Pull Switch |
Type | Single End Left Emergency | Number of Poles | 1 |
Contact Configuration | NO, NC-DB, TCDB | Series/Model | AFU |
Maximum Load Capacity | 25 lb | Contact Ratings | 15 A at 120/240/480/600 VAC, 0.8 A at 115 VDC, 0.4 A at 230 VDC |
Material | Aluminum | Temperature Rating | -40 to 66 °C |
Enclosure Type | NEMA 3, 4, 4X, 12 | Standards | UL 508, UL 698, UL 1203. UL E164877, E10449 |
Application | For Used in Control Circuit of Magnetic Motor Starters to Shut Down Motor Driven Conveyors or other Machinery | UPC | 781381741217 |
Packages
1 - UNIT - 1 |