
HUBBELL XS-2C 20Amp Killark® Tumbler Switch Cover Assembly
Description
XS Series are front lever rotary operated switch assemblies with standard provisions for padlocking in either "ON" or "OFF" position. The lever is connected to a threaded stainless steel shaft which passes through the cover.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Tumbler Switch Control | Type | Aluminum tumbler switch cover |
Voltage Rating | 120 - 277 VAC | Action | DP |
Actuator | Lever | Number of Poles | 2 |
Connection | Threaded | Dimensions | 3 in W x 1-13/16 in D x 4-5/8 in H |
Series/Model | XS | Amperage Rating | 20 A |
Material | Copper-Free Aluminum | Color/Finish | Gray |
Standards | CSA Certified, FM Approved, UL Listed | Application | For Used Where Making, Breaking or Changing Connections in an Electric Circuit is Required |
UPC | 783936925066 |
Packages
1 - UNIT - 1 |