CROUSE-HINDS DSD933SA 1 Pole 120/277VAC 20Amp Crouse-Hinds Explosion-Proof Snap Switch Cover EDS, Aluminum
Description
DSD Cover for use with EDSCM modular control device and EDS/EDSC back boxes. Feraloy iron alloy and copper free aluminum material.
Specifications
Brand Name | Crouse-Hinds | Item Name | Snap Switch Cover |
Color/Finish | White | Dimensions | 4.7 in L x 5.8 in W x 6.3 in H |
For Use With | EDSCM Series Modular Control Device Body |
Packages
1 - UNIT - 1 |