Eaton Cutler-Hammer Limit Switch Operator
Description
Operating head for use with limit switch.
Specifications
Brand Name | Eaton | Item Name | Operating Head |
Temperature Rating | 14 - 201 °F | Actuator | Side Rotary Lever |
NEMA Rating | NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67 | Dimensions | 1.05 in L x 1.54 in W x 2.46 in H |
Type | Limit Switch Head | Series/Model | E50 |
Travel | 90° | Operating Force | 3 in-lb |
Material | Die-Cast Zinc | For Use With | E50 Heavy Duty Plug-In Limit Switch |
UPC | 782113308876 |
Packages
1 - UNIT - 1 |