![cthe50ra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12553869.jpg?preset=medium)
EATON E50RA 600V 1 Pole Eaton Limit Switch Receptacle
Description
E50 Heavy-duty plug-in switches, receptacles. Conduit entrance, front or rear mounting single-pole (5 terminal).
Specifications
Brand Name | Eaton | Item Name | Receptacle |
Type | Heavy Duty | Voltage Rating | 600 VAC |
Number of Poles | 1 | Connection Type | 1/2 in NPT |
NEMA Rating | NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 | Material | Die-Cast Zinc |
Degree of Protection | IP67 | Terminal Connection | Screw |
Dimensions | 2.92 in L x 1.54 in W x 1.06 in H | Mounting Type | Surface |
Temperature Rating | -40 to 250 °F | For Use With | Plug-In Limit Switches |
Standards | UL Listed, CSA Certified | UPC | 782113290720 |
Packages
1 - UNIT - 1 |