EATON LSM-XLA Cutler-Hammer Head for Metal Mini Din Limit Switch, Angled Roller
Description
Position switch angled roller lever.
Specifications
Brand Name | Eaton | Item Name | Angled Roller Lever |
Arm Material | Die Cast Zinc | Dimensions | 1.84 in L x 0.98 in W x 1.48 in H |
Type | LS-Titan | Standards | UL Listed, RoHS Compliant |
Application | Electrical Assemblies and EOEMs | UPC | 786685392455 |
Packages
1 - UNIT - 1 |