EATON LSM-XS Cutler-Hammer Head for Metal Mini Din Limit Switch, Spring Wobble
Description
Position switch spring rod. Not to be used as a safety position switch. Use only in conjunction with snap-action contact.
Specifications
Brand Name | Eaton | Item Name | Spring Rod with Action Contact |
Arm Material | Die Cast Zinc | Dimensions | 0.94 in L x 0.98 in W x 4.75 in H |
Type | LS-Titan | Standards | UL Listed, RoHS Compliant |
Application | Electrical Assemblies and EOEMs | UPC | 786685392479 |
Packages
1 - UNIT - 1 |