Eaton Limit Swithc Head, Top Push Roller Plunger
Description
Position switch roller plunger.
Specifications
Brand Name | Eaton | Item Name | Roller Plunger |
Dimensions | 0.94 in L x 0.98 in W x 1.01 in H | Type | LS-Titan |
For Use With | Miniature DIN IEC Position Limit Switches | Standards | RoHS Compliant, UL Listed |
Application | For Electrical Assemblies and EOEMs | UPC | 786685393568 |
Packages
1 - UNIT - 1 |