Abbotsford
cthm22b

C-H M22-B 22MM PUSHBUTTON

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-B
Documents Documents

Description

Blanking plug for use with emergency stop operator.

Specifications

Brand Name Eaton Item Name Blanking Plug
Color Gray Type M22
Dimensions 1.16 in L x 1.16 in W x 1 in H For Use With Emergency Stop Operator
Standards CSA, CCC, CE Certified, GoST-R, Bureau Veritas Application For Stationary Machinery and Equipment Outside Factory
UPC 786685283296

Packages

1 - UNIT - 1