EATON Shaft Extension for Selector Handle
Description
Eaton rotary disconnect shaft extension for selector handle,Shaft for SH0 handle, H-Frame,Shaft extension,30A,320mm (12.6 in),Shaft extensions for selector handles,R4/R9,Handle type: SH0
Specifications
Brand Name | Eaton | Item Name | Shaft Extension |
Type | Shaft Extension | Amperage Rating | 30 A |
Dimensions | 12.6 x 0.19 x 0.19 in | For Use With | H-Frame R5/R9 Series 30 A Disconnect Switches |
Standards | RoHS Compliant | Application | For Power Distribution |
UPC | 786685411668 |
Packages
1 - UNIT - 1 |