EGS FSK1TSG 1-Gang Cast Cover with Guard for Square Handle Toggle Switches, Steel
Description
1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (1) Square Handle Tumbler/Toggle Switch, Mounting: Box, For Use With Square Handle Tumbler Or Toggle Switches
Specifications
Brand Name | Appleton | Item Name | 1-Gang Toggle Switch Cover |
Material | Steel | Mounting | Box |
Type | Single Rocker | Color/Finish | Zinc Electroplated |
For Use With | FS and FD Type Box, Square Handle Tumbler or Toggle Switches | Includes | Steel Guard, Captive Stainless Steel Screws |
Application | For Use With Square Handle Tumbler Or Toggle Switches | UPC | 781381350754 |
Packages
25 - UNIT - (25) |