![cthe50kl581](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303153776.jpg?preset=medium)
E50 Eaton Cutler-Hammer Adjustable Metal Rod Lever Limit Switch Operator
Description
Rod type operator.
Specifications
Brand Name | Eaton | Item Name | Limit Switch Lever Arm |
Roller Size | 8-3/4 in L x 0.12 in W x 0.12 in D | Dimensions | 9.0700 IN X 1.1200 IN X 0.3800 IN |
Type | Adjustable Rod | Series/Model | E50 |
Roller Material | Metal | For Use With | Rotary Head Switch |
UPC | 782113308753 |
Packages
1 - UNIT - 1 |