
SIEMENS 3SE5000-0AA05 TWIST LEV FOR POS SWITCH3SE51 27mm LONG 30mm
Description
twist lever for position switch 3SE51 metal lever 27 mm long, Step 9 mm with Plastic roller 30 mm
Specifications
Brand Name | Siemens | Sub Brand | Limit Switches |
Item Name | Twist Lever | Arm Size | 27 mm L |
Roller Size | 30 mm | Arm Material | Metal |
Type | Crank, Roller | Roller Material | Plastic |
For Use With | 3SE51 Position Switch | UPC | 754554953106 |
Packages
1 - UNIT - 1 |