
SIEMENS 3SE5000-0AA58 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 50mm
Description
Adjustable-length Twist lever for position switch 3SE51/52 Metal lever 100 mm long Rubber roller 50 mm
Specifications
Brand Name | Siemens | Item Name | Twist Lever |
Arm Size | 100 mm L | Roller Size | 50 mm |
Arm Material | Metal | Type | Adjustable Length, Roller |
Roller Material | Rubber | For Use With | 3SE51/52 Position Switch |
Standards | RoHS Compliant | UPC | 754554953243 |
Packages
1 - UNIT - 1 |