
SIEMENS 3SE5000-0AA53 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 19mm
Description
Adjustable-length Twist lever for position switch 3SE51/52 Stainless steel lever 100 mm long with stainless steel terminal Stainless steel roller 19 mm
Specifications
Brand Name | Siemens | Sub Brand | Limit Switches |
Item Name | Twist Lever | Arm Size | 100 mm L |
Roller Size | 19 mm | Arm Material | Stainless Steel |
Type | Adjustable Length, Roller | Roller Material | Stainless Steel |
For Use With | 3SE51/52 Position Switch | UPC | 662643844054 |
Packages
1 - UNIT - 1 |