
SIEMENS 3SE5000-0AA60 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 19mm
Description
Adjustable-length Twist lever for position switch 3SE51/52 Metal lever 100 mm long Positive fit (grid hole) plastic roller 19 mm
Specifications
Brand Name | Siemens | Sub Brand | Limit Switches |
Item Name | Twist Lever | Arm Size | 100 mm L |
Roller Size | 19 mm | Arm Material | Metal |
Type | Adjustable Length, Roller | Roller Material | Plastic |
For Use With | 3SE51/52 Position Switch | UPC | 754554953250 |
Packages
1 - UNIT - 1 |