
SIEMENS 3SE5000-0AA63 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 19mm
Description
Adjustable-length twist lever for position switch 3SE51/52 stainless steel lever 100 mm long with stainless steel terminal positive fit (grid hole) stainless steel roller 19 mm
Specifications
Brand Name | Siemens | Item Name | Twist Lever |
Arm Size | 100 mm L | Roller Size | 19 mm |
Arm Material | Stainless Steel | Type | Adjustable Length, Roller |
Roller Material | Stainless Steel | For Use With | 3SE51/52 Position Switch |
UPC | 754554953274 |
Packages
1 - UNIT - 1 |